Shop All Tapered & QD Bushings
B B Manufacturing
1108x22mmSS, TL Bushing, Stainless Steel
Mfr # 1108x22mmSS
Zoro # G505366202
product price: $144.15
/ea
Free Shipping & Returns
$144.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22.0 mm
- Length 2.5 inch
- Material Stainless Steel
- Dimension D 1.328 inch
- Dimension B 0.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x22mmSS
- Zoro # G505366202
- UPC # 195057290143
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 22.0 mm |
Length | 2.5 inch |
Dimension D | 1.328 inch |
Dimension B | 0.875 inch |
Outside Diameter | 2.188 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.344 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-250 SST)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (75865)
- FAG BEARINGS 6013A, Deep Groove Ball Bear, Single Row 90140Mm (6013A)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING Ex2-15/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-15/16)
- B B MANUFACTURING SDx1-7/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/8)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- DODGE 1210 X 15/16-KW Taper Lock Bushing (1210 X15/16)
- B B Manufacturing Tapered & QD Bushings