Shop All Tapered & QD Bushings
B B Manufacturing
1108x20mm, TL Bushing, C45 Steel, Black Oxide
Mfr # 1108x20mm
Zoro # G905365928
product price: $13.75
/ea
Sold in multiples of 6 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20.0 mm
- Length 2.5 inch
- Material Steel
- Dimension B 0.875 inch
- Dimension D 1.328 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x20mm
- Zoro # G905365928
- UPC # 195057290112
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 20.0 mm |
Length | 2.5 inch |
Dimension B | 0.875 inch |
Dimension D | 1.328 inch |
Bolt Circle Dia. | 1.453 inch |
Outside Diameter | 2.188 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 0.267 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 148, 7/8in Bore, Open (B-148)
- 3M Rotor Vane 30303, 5 per bag 1 bag/pk (30303)
- PIX V-Belt, Cogged 3/8 X 46 (3VX460)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/8" (Q1-1-7/8)
- B B Manufacturing Tapered & QD Bushings