Shop All Tapered & QD Bushings
B B Manufacturing
1108x15/16SS, TL Bushing, Stainless Steel
Mfr # 1108x15/16SS
Zoro # G905366079
product price: $130.10
/ea
Free Shipping & Returns
$130.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 inch
- Length 2.5 inch
- Material Stainless Steel
- Weight 0.344 lbs
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x15/16SS
- Zoro # G905366079
- UPC # 195057565203
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15/16 inch |
Length | 2.5 inch |
Outside Diameter | 2.313 inch |
Height | 2.5 inch |
Width | 1.25 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Weight | 0.344 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spring T-Bolt Clamp 2-1/4 - 2-9/16 (022580)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X04G)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX-EX LONG 3.53" (6801-LLL-06-08)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- B B MANUFACTURING Ex2-15/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-15/16)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- DODGE Qd Sheaves/Bushings, SF X 1-15/16-KW BUSHING (SF X 1-15/16-KW BUSHING)
- B B Manufacturing Tapered & QD Bushings