Shop All Tapered & QD Bushings
B B Manufacturing
1108x1/2SS, TL Bushing, Stainless Steel
Mfr # 1108x1/2SS
Zoro # G405366456
product price: $130.10
/ea
Free Shipping & Returns
$130.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 inch
- Length 2.5 inch
- Material Stainless Steel
- Width 1.25 inch
- Height 2.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x1/2SS
- Zoro # G405366456
- UPC # 195057565180
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1/2 inch |
Length | 2.5 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Outside Diameter | 2.313 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Weight | 0.344 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 (ASQF-2M)
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6202 2RS JEM)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X08)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3211FG-N02-11S)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- B B MANUFACTURING P1x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x1-1/8)
- B B MANUFACTURING P2x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/8)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- BROWNING Split Taper Bushing, 1 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069400)
- B B Manufacturing Tapered & QD Bushings