Shop All Tapered & QD Bushings
B B Manufacturing
1108x1/2, TL Bushing, C45 Steel, Black Oxide
Mfr # 1108x1/2
Zoro # G505366349
product price: $12.60
/ea
Sold in multiples of 6 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 inch
- Length 2.5 inch
- Dimension D 1.328 inch
- Bolt Circle Dia. 1.453 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x1/2
- Zoro # G505366349
- UPC # 195057289840
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1/2 inch |
Length | 2.5 inch |
Dimension D | 1.328 inch |
Bolt Circle Dia. | 1.453 inch |
Dimension B | 0.875 inch |
Outside Diameter | 2.188 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 0.362 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-01AS)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- MARATHON Motor X509, 2,1140, OPEN, 56Y, 3/60/230/460 (X509)
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING 2012x1-5/16, TL Bushing, C45 Steel, Black Oxide (2012x1-5/16)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING JAx1, QD Bushing, C45 Steel, Black Oxide, (JAx1)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- B B Manufacturing Tapered & QD Bushings