Shop All Tapered & QD Bushings
B B Manufacturing
1108x11/16SS, TL Bushing, Stainless Steel
Mfr # 1108x11/16SS
Zoro # G305366341
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11/16 inch
- Length 2.5 inch
- Material Stainless Steel
- Width 1.25 inch
- Weight 0.344 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x11/16SS
- Zoro # G305366341
- UPC # 195057565197
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 11/16 inch |
Length | 2.5 inch |
Width | 1.25 inch |
Outside Diameter | 2.313 inch |
Height | 2.5 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Stainless Steel |
Weight | 0.344 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 80/10 MFD, 440V, Round (PRCFD8010A)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3510)
- BESTORQ Cogged Belt, 63 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX630)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- B B MANUFACTURING Ex1-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/16)
- B B MANUFACTURING P2x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-3/8)
- B B MANUFACTURING JAx7/8, QD Bushing, C45 Steel, Black Oxide, (JAx7/8)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- POWERDRIVE QD Bushing, SK, 1-1/16" (SK-11/16)
- B B Manufacturing Tapered & QD Bushings