Shop All Tapered & QD Bushings
B B Manufacturing
1108x1, TL Bushing, C45 Steel, Black Oxide
Mfr # 1108x1
Zoro # G805366209
product price: $12.60
/ea
Sold in multiples of 6 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 2.5 inch
- Dimension D 1.328 inch
- Material Steel
- Bolt Circle Dia. 1.453 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x1
- Zoro # G805366209
- UPC # 195057289970
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 2.5 inch |
Dimension D | 1.328 inch |
Bolt Circle Dia. | 1.453 inch |
Dimension B | 0.875 inch |
Outside Diameter | 2.188 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.212 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- FESTO Push-In Fitting QBF-1/4-3/8-U (QBF-1/4-3/8-U)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3478)
- B B MANUFACTURING SDx1-7/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/8)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- POWERDRIVE Split Taper Bushing, Series B, 1-3/8 In (B 1 3/8)
- B B Manufacturing Tapered & QD Bushings