Shop All Tapered & QD Bushings
B B Manufacturing
1108x1-1/8, TL Bushing, C45 Steel, Black Oxide
Mfr # 1108x1-1/8
Zoro # G205366427
product price: $12.60
/ea
Sold in multiples of 6 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 inch
- Length 2.5 inch
- Material Steel
- Bolt Circle Dia. 1.453 inch
- Dimension B 0.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x1-1/8
- Zoro # G205366427
- UPC # 195057290013
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 inch |
Length | 2.5 inch |
Bolt Circle Dia. | 1.453 inch |
Dimension B | 0.875 inch |
Dimension D | 1.328 inch |
Outside Diameter | 2.188 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 0.15 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Standard Flexible Tire Coupling Element, PX70 Coupling, 7-3/8 in OD, 3600 rpm Max, Natural Rubber (011107)
- BRENNAN INDUSTRIES 06FFSS-06FFSS Straight (FS6565-06-06)
- MAXIM Birotational Motor 2 Bolt Flange, 9.59 Cid, 378 Rpm, 2321 PSI (271531)
- ARO Grease Pump, 400 lb./55 gal. Drum, 50:1 (LP3009-1)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING 2517x65mm, TL Bushing, C45 Steel, Black Oxide, (2517x65mm)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING SK-IDL-BUSH, Idler Bushing (SK-IDL-BUSH)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B Manufacturing Bushings