Shop All Tapered & QD Bushings
B B Manufacturing
1108x1-1/16, TL Bushing, C45 Steel, Black Oxide
Mfr # 1108x1-1/16
Zoro # G005366153
product price: $12.60
/ea
Sold in multiples of 6 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/16 inch
- Length 2.5 inch
- Dimension B 0.875 inch
- Bolt Circle Dia. 1.453 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1108x1-1/16
- Zoro # G005366153
- UPC # 195057289994
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/16 inch |
Length | 2.5 inch |
Dimension B | 0.875 inch |
Bolt Circle Dia. | 1.453 inch |
Dimension D | 1.328 inch |
Outside Diameter | 2.188 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.214 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JN, Neoprene (7JN)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- NTN NTN 6307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING SFx2-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/2)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING Jx1-1/2, QD Bushing, C45 Steel, Black Oxide, (Jx1-1/2)
- B B MANUFACTURING 1610x16mm, TL Bushing, C45 Steel, Black Oxide (1610x16mm)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (1610X1-3/16)
- B B Manufacturing Bushings