Shop All Timing Belts
B B Manufacturing
1100H200G, Timing Belt, Neoprene, Fiberglass
Mfr # 1100H200G
Zoro # G605351849
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1100H200G
- Zoro # G605351849
- UPC # 195057423794
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 110 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 220 |
Weight | 1.46 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/C128 Banded V-Belt, 132" Outside Length, 2-41/64" Top Width, 3 Ribs (3/C128)
- PERFORMANCE TOOL KIT CORDLESS GREASE GUN 7PC (PTW50049)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 3.375 In L (DFP08)
- B B MANUFACTURING 285L050G, Timing Belt, Neoprene, Fiberglass (285L050G)
- B B MANUFACTURING 25T10/370, Timing Belt, Polyurethane, Steel (25T10/370)
- B B MANUFACTURING 225-3M-15, Timing Belt, Neoprene, Fiberglass (225-3M-15)
- B B MANUFACTURING 300DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (300DL050G)
- B B MANUFACTURING 230-5M-15, Timing Belt, Neoprene, Fiberglass (230-5M-15)
- B B MANUFACTURING 4326-14M-55, Timing Belt, Neoprene, Fiberglass (4326-14M-55)
- BANDO S2M-138 Timing Belt, 60-S2M-138 (60-S2M-138)
- B B Manufacturing Timing Belts