Shop All Timing Belts
B B Manufacturing
1100-5M-06, Timing Belt
Mfr # 1100-5M-06
Zoro # G605351719
product price: $10.69
/ea
Sold in multiples of 5 for $53.45
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Width 6 inch
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1100-5M-06
- Zoro # G605351719
- UPC # 195057452381
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 43.307 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Number of Teeth | 220 |
Item | Timing Belt |
Weight | 0.07 lbs |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67-2)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 161.3 in L Outside (BX158)
- GATES Tri-Power Belts, BX80 (BX80)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING 3500-14M-40, Timing Belt, Neoprene, Fiberglass (3500-14M-40)
- B B MANUFACTURING 712-8M-85, Timing Belt, Neoprene, Fiberglass (712-8M-85)
- B B MANUFACTURING 360H200G, Timing Belt, Neoprene, Fiberglass (360H200G)
- B B MANUFACTURING 632-8M-30, Timing Belt, Neoprene, Fiberglass (632-8M-30)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25T5/720)
- B B Manufacturing Timing Belts