Shop All Timing Belt Pulleys
B B Manufacturing
11-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 11-3M09-6CA1
Zoro # G305354164
product price: $14.89
/ea
Sold in multiples of 5 for $74.45
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.384 inch
- Flange Dia. (In.) 0.53 inch
- Number of Teeth 11
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 11-3M09-6CA1
- Zoro # G305354164
- UPC # 195057719354
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.384 inch |
Flange Dia. (In.) | 0.53 inch |
Pitch Dia. (In.) | 0.414 inch |
Width | 0.625 inch |
Details
Number of Teeth | 11 |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 1 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Female 1/4" NPT-3/8" Male NPT Adapter (PA100100AV)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- SUPCO Cast Unit Bearing Motor, 35W, 230V, CCW (SM354)
- BROWNING Mounted Cast Iron Two Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF2S-216)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- TB WOODS Timing Pulley, 30H200-SD (30H200)
- B B Manufacturing Pulleys & Sheaves