Shop All Timing Belt Pulleys
B B Manufacturing
11-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 11-3M06M6CA3
Zoro # G305354171
product price: $14.25
/ea
Sold in multiples of 5 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.384 inch
- Width 0.625 inch
- Setscrew 1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 11-3M06M6CA3
- Zoro # G305354171
- UPC # 195057719897
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.384 inch |
Width | 0.625 inch |
Flange Dia. (In.) | 0.53 inch |
Pitch Dia. (In.) | 0.414 inch |
Details
Setscrew | 1 |
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 11 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE 60, PK10 (5360)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 345" (B345)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- BESTORQ Cogged Belt, 100 in Outside Length, 3/8 in Top Width, 1 Ribs (AX98)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- B B MANUFACTURING 10-3M09-6CA1, Timing Pulley, Aluminum, Clear Anodized (10-3M09-6CA1)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- B B Manufacturing Pulleys & Sheaves