Shop All Timing Belt Pulleys
B B Manufacturing
10XL037-DFP2, Timing Pulley, Plastic
Mfr # 10XL037-DFP2
Zoro # G605353706
Sold in multiples of 14 for $52.78
$52.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.617 inch
- Material Acetal
- Bore Type Minimum Plain Bore
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 10XL037-DFP2
- Zoro # G605353706
- UPC # 195057205345
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.617 inch |
Width | 6 inch |
Flange Dia. (In.) | 0.875 inch |
Pitch Dia. (In.) | 0.637 inch |
Length | 1 inch |
Height | 9 inch |
Overall Length | 0.813 inch |
Details
Item | Timing Belt Pulley |
Material | Acetal |
Bore Type | Minimum Plain Bore |
Number of Teeth | 10 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.012 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 600 Miniature Series Ball Brg (608NSL 5/16X7/8X1/4)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- CORROSIONX Non Drying Lubricant, Aerosol Can, 12 Oz., CorrosionX® (90104)
- DIXON Wilkerson by Filter Bowl, For Use with F28, L28, B18 Filter, Metal (GRP-96-644)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B Manufacturing Timing Belt Pulleys