Shop All Timing Belt Pulleys
B B Manufacturing
10XL037-DFM3, Timing Pulley
Mfr # 10XL037-DFM3
Zoro # G905353888
product price: $7.05
/ea
Sold in multiples of 9 for $63.45
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.617 inch
- Pitch Dia. (In.) 0.637 inch
- Number of Teeth 10
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10XL037-DFM3
- Zoro # G905353888
- UPC # 195057204867
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.617 inch |
Pitch Dia. (In.) | 0.637 inch |
Width | 6 inch |
Flange Dia. (In.) | 0.875 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 10 |
Item | Timing Belt Pulley |
Material | Acetal |
Setscrew | 1 |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Weight | 0.018 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Throttle Control (TC12-1AA048)
- U.S. MOTORS Motor (1861H)
- FESTO Pressure Regulator LR-1/8-D-MINI-NPT (LR-1/8-D-MINI-NPT)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E688)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B Manufacturing Timing Belt Pulleys