Shop All Timing Belt Pulleys
B B Manufacturing
10XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 10XL037-3FA3
Zoro # G405354002
product price: $11.51
/ea
Sold in multiples of 7 for $80.57
$80.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 0.617 inch
- Material Aluminum
- Pitch Dia. (In.) 0.637 inch
- Number of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10XL037-3FA3
- Zoro # G405354002
- UPC # 195057622296
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 0.617 inch |
Pitch Dia. (In.) | 0.637 inch |
Width | 1 inch |
Flange Dia. (In.) | 0.875 inch |
Details
Material | Aluminum |
Number of Teeth | 10 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi (SA12-1A100)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 OL)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MTD Belt-V B Sec X 14 (954-04329A)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B Manufacturing Pulleys & Sheaves