Shop All Timing Belt Pulleys
B B Manufacturing
10XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized
Mfr # 10XL025-6FA2
Zoro # G705353378
product price: $12.45
/ea
Sold in multiples of 7 for $87.15
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.617 inch
- Width 1 inch
- Setscrew 1
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10XL025-6FA2
- Zoro # G705353378
- UPC # 195057620438
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.617 inch |
Width | 1 inch |
Flange Dia. (In.) | 0.875 inch |
Pitch Dia. (In.) | 0.637 inch |
Length | 9 inch |
Overall Length | 0.688 inch |
Height | 1 inch |
Details
Setscrew | 1 |
Bore Type | Finished Bore |
Number of Teeth | 10 |
Material | Aluminum |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Weight | 0.016 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Male Tube Hose Fitting, 10 Dash (FJ3026-1010S)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3202)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 7.45-in. OD (BK77 X 1)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- B B Manufacturing Pulleys & Sheaves