Shop All Timing Belts
B B Manufacturing
10T5/380, Timing Belt, Polyurethane, Steel
Mfr # 10T5/380
Zoro # G905359835
product price: $8.55
/ea
Sold in multiples of 8 for $68.40
$68.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
- Number of Teeth 76
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10T5/380
- Zoro # G905359835
- UPC # 195057520318
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 14.961 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Number of Teeth | 76 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.024 lbs |
Material | Polyurethane |
Item | Timing Belt |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PP)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35331-410)
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. (KQ2LE03-00A)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-5/16-12, 3/4-14, Strt (2216-12-16S)
- B B MANUFACTURING 16T10/410, Timing Belt, Polyurethane, Steel (16T10/410)
- B B MANUFACTURING 740-5M-15, Timing Belt, Neoprene, Fiberglass (740-5M-15)
- B B MANUFACTURING LL8M50, Timing Belt, Neoprene, Fiberglass (LL8M50)
- B B MANUFACTURING 1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1600-8MX-12)
- B B MANUFACTURING 1304-8M-50, Timing Belt, Neoprene, Fiberglass (1304-8M-50)
- B B MANUFACTURING 240XL025G, Timing Belt, Neoprene, Fiberglass (240XL025G)
- GATES Hi-Power II Belts, B53 (B53)
- B B Manufacturing Timing Belts