Shop All Timing Belts
B B Manufacturing
10T5/365, Timing Belt, Polyurethane, Steel
Mfr # 10T5/365
Zoro # G605359791
product price: $8.49
/ea
Sold in multiples of 8 for $67.92
$67.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 14.37 inch
- Height 9 inch
- Gearbelt Type Single Sided
- Material Polyurethane
- Weight 0.024 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10T5/365
- Zoro # G605359791
- UPC # 195057520288
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 14.37 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Material | Polyurethane |
Weight | 0.024 lbs |
Standards | ISO 9001:2015 |
Number of Teeth | 73 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- GLOBAL 1 1/4" X1 1/4" ID 2Pc Kw Clamp Coupling, Stl, Bo (G2SCC-125-125KW)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.25 in L (6500-06-06-SS)
- B B MANUFACTURING 3360-14M-55, Timing Belt, Neoprene, Fiberglass (3360-14M-55)
- B B MANUFACTURING 1568-14M-40, Timing Belt, Neoprene, Fiberglass (1568-14M-40)
- B B MANUFACTURING 187L050G, Timing Belt, Neoprene, Fiberglass (187L050G)
- B B MANUFACTURING 204-3M-15, Timing Belt, Neoprene, Fiberglass (204-3M-15)
- B B MANUFACTURING 555-5M-25, Timing Belt, Neoprene, Fiberglass (555-5M-25)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 1600-8M-85, Timing Belt, Neoprene, Fiberglass (1600-8M-85)
- B B Manufacturing Power Transmission Belts