Shop All Timing Belts
B B Manufacturing
10T2.5/420, Timing Belt, Polyurethane, Steel
Mfr # 10T2.5/420
Zoro # G705359516
Sold in multiples of 6 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Number of Teeth 168
- Gearbelt Type Single Sided
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 10T2.5/420
- Zoro # G705359516
- UPC # 195057514904
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 16.535 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Number of Teeth | 168 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Weight | 0.02 lbs |
Material | Polyurethane |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, LUS, 1 x 285in PL, T76 (285L100US)
- SPEEDAIRE Ferrule, 1/2 In, Pk10 (2A735)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- ARO Air Line Lubricator, 3/4In, 222cfm, 250 psi (L36351-110)
- B B MANUFACTURING 1375-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1375-D5M-25)
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- B B MANUFACTURING 740-5M-25, Timing Belt, Neoprene, Fiberglass (740-5M-25)
- B B MANUFACTURING 770-5M-15, Timing Belt, Neoprene, Fiberglass (770-5M-15)
- B B MANUFACTURING 166-2P-06, Timing Belt, Neoprene, Fiberglass (166-2P-06)
- B B MANUFACTURING 320DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (320DXL037G)
- BESTORQ L Timing Belts (525L075)
- B B Manufacturing Power Transmission Belts