Shop All Timing Belt Pulleys
B B Manufacturing
10MP025MDFP3, Timing Pulley
Mfr # 10MP025MDFP3
Zoro # G405357072
product price: $9.03
/ea
Sold in multiples of 6 for $54.18
$54.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.235 inch
- Bore Type Minimum Plain Bore
- Material Polycarbonate
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10MP025MDFP3
- Zoro # G405357072
- UPC # 195057204003
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.235 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.255 inch |
Flange Dia. (In.) | 0.42 inch |
Height | 9 inch |
Length | 1 inch |
Overall Length | 0.688 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Number of Teeth | 10 |
Standards | ISO 9001:2015 |
Weight | 0.003 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- ZORO SELECT Sleeve Bearing, 1 1/4 in Bore, PTFE Steel (ZUSAB-PB-914)
- SPEEDAIRE 1/4" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFG9)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B Manufacturing Pulleys & Sheaves