Shop All Timing Belt Pulleys
B B Manufacturing
10MP025-DFP0, Timing Pulley, Plastic
Mfr # 10MP025-DFP0
Zoro # G105356610
product price: $5.09
/ea
Sold in multiples of 10 for $50.90
$50.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/32 inch
- Outside Dia. - Timing Belt Pulleys 0.235 inch
- Material Polycarbonate
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 0.42 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10MP025-DFP0
- Zoro # G105356610
- UPC # 195057189683
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/32 inch |
Outside Dia. - Timing Belt Pulleys | 0.235 inch |
Flange Dia. (In.) | 0.42 inch |
Width | 6 inch |
Pitch Dia. (In.) | 0.255 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Polycarbonate |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 10 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.003 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19231308)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37150H)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- B B Manufacturing Pulleys & Sheaves