Shop All Timing Belt Pulleys
B B Manufacturing
10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 10MP025-6CA1
Zoro # G605356509
product price: $9.40
/ea
Sold in multiples of 8 for $75.20
$75.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.235 inch
- Flange Dia. (In.) 0.425 inch
- Number of Teeth 10
- Setscrew 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10MP025-6CA1
- Zoro # G605356509
- UPC # 195057000247
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.235 inch |
Flange Dia. (In.) | 0.425 inch |
Pitch Dia. (In.) | 0.255 inch |
Width | 0.625 inch |
Overall Length | 0.563 inch |
Length | 9 inch |
Height | 0.625 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 10 |
Setscrew | 1 |
Material | Aluminum |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Weight | 0.005 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- ZORO 1/2" x 5 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (G7371360)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- ZORO SELECT Variable Pitch V-Belt Pulley, 4.75" O.D. (1VP50X1/2)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B Manufacturing Timing Belt Pulleys