Shop All Timing Belt Pulleys
B B Manufacturing
10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 10MP012M6CA3
Zoro # G705356652
product price: $9.64
/ea
Sold in multiples of 7 for $67.48
$67.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.235 inch
- Width 0.625 inch
- Material Aluminum
- Number of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10MP012M6CA3
- Zoro # G705356652
- UPC # 195057001107
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.235 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.255 inch |
Flange Dia. (In.) | 0.425 inch |
Length | 9 inch |
Overall Length | 0.437 inch |
Height | 0.625 inch |
Details
Material | Aluminum |
Number of Teeth | 10 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 1 |
Weight | 0.004 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (103209)
- ZORO SELECT Bowl Kit (BKD1204XL)
- SKF SKF-6201 2Z, Single Row Ball Brgs, 6201 2Z (6201 2Z)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, E-Weld Series, Liquid Form (53F605)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 39-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide, (39-14MX20-2517)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 37-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide, (37-14MX20-2517)
- B B MANUFACTURING TL26L050, Timing Pulley, Cast Iron, Black Oxide, (TL26L050)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B Manufacturing Pulleys & Sheaves