Shop All Timing Belt Pulleys
B B Manufacturing
10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized
Mfr # 10L050-6FA5
Zoro # G905356766
product price: $13.29
/ea
Sold in multiples of 5 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.164 inch
- Width 1.5 inch
- Number of Teeth 10
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10L050-6FA5
- Zoro # G905356766
- UPC # 195057624085
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.164 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.438 inch |
Pitch Dia. (In.) | 1.194 inch |
Height | 1.5 inch |
Length | 9 inch |
Overall Length | 1.125 inch |
Details
Number of Teeth | 10 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 2 |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.092 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1 HP (A30-1)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6502-08-08-FG)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6213ZZ)
- KOYO Needle Roller Brg, 20, 20mm Bore, Open (FCB-20)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- TB WOODS Synchronous Plus, P56-14M-40-E (P5614M40)
- B B Manufacturing Pulleys & Sheaves