Shop All Pulley Parts
B B Manufacturing
10H-PS10A, Timing Pulley Stock, Aluminum, Clear Anodized
Mfr # 10H-PS10A
Zoro # G705368211
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Teeth 10
- Width 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10H-PS10A
- Zoro # G705368211
- UPC # 195057104211
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Material | Aluminum |
Item | Timing Pulley Stock |
Number of Teeth | 10 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S1224)
- SPEEDAIRE Safety Valve, 1/4 NPT (J0022520037)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 15-T5-FS, Timing Pulley Flange, Steel (15-T5-FS)
- B B MANUFACTURING 23-5P-FS, Timing Pulley Flange, Steel (23-5P-FS)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B Manufacturing Pulleys & Sheaves