Shop All Timing Belts
B B Manufacturing
10AT5/600, Timing Belt, Polyurethane, Steel
Mfr # 10AT5/600
Zoro # G905357152
Sold in multiples of 4 for $57.80
$57.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Number of Teeth 120
- Pitch Length 23.622 inch
- Gearbelt Type Single Sided
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 10AT5/600
- Zoro # G905357152
- UPC # 195057710009
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Pitch Length | 23.622 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Number of Teeth | 120 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Weight | 0.039 lbs |
Material | Polyurethane |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 1/2X50Ft Clean Air W/Out Hose (7800 OLB21)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, El (2024-6-4S)
- PREVOST 1/4" MNPT Steel High Flow Interchange Plug (ERP 076251)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- B B MANUFACTURING 6T5/455, Timing Belt, Polyurethane, Steel (6T5/455)
- B B MANUFACTURING 213-3M-09, Timing Belt, Neoprene, Fiberglass (213-3M-09)
- B B MANUFACTURING 576-8M-30, Timing Belt, Neoprene, Fiberglass (576-8M-30)
- B B MANUFACTURING 2000-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (2000-D5M-25)
- B B MANUFACTURING 3500-14M-40, Timing Belt, Neoprene, Fiberglass (3500-14M-40)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- B B Manufacturing Timing Belts