Shop All Timing Belts
B B Manufacturing
10AT5/335, Timing Belt, Polyurethane, Steel
Mfr # 10AT5/335
Zoro # G105356931
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.022 lbs
- Gearbelt Type Single Sided
- Pitch Length 13.189 inch
- Width 6 inch
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10AT5/335
- Zoro # G105356931
- UPC # 195057709881
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 13.189 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Weight | 0.022 lbs |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Material | Polyurethane |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Number of Teeth | 67 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Super Duty Reciprocating Air Saw, 4429 (4429)
- SMC Double Clevis Bracket for 32mm (MB-D03)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT (CPHS641)
- B B MANUFACTURING 170MXL025G, Timing Belt, Neoprene, Fiberglass (170MXL025G)
- B B MANUFACTURING 280DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (280DXL037G)
- B B MANUFACTURING 246-3M-09, Timing Belt, Neoprene, Fiberglass (246-3M-09)
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- B B MANUFACTURING 200-5M-15, Timing Belt, Neoprene, Fiberglass (200-5M-15)
- B B MANUFACTURING 1256-8M-30, Timing Belt, Neoprene, Fiberglass (1256-8M-30)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- B B Manufacturing Timing Belts