Shop All Timing Belts
B B Manufacturing
10AT5/1125, Timing Belt, Polyurethane, Steel
Mfr # 10AT5/1125
Zoro # G405356730
product price: $23.89
/ea
Sold in multiples of 3 for $71.67
$71.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Material Polyurethane
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10AT5/1125
- Zoro # G405356730
- UPC # 195057710238
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 44.291 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Material | Polyurethane |
Gearbelt Type | Single Sided |
Weight | 0.087 lbs |
Number of Teeth | 225 |
Item | Timing Belt |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In (MF0063105)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- GATES Micro-V Belts, 200J6 (200J6)
- B B MANUFACTURING 535-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-09)
- B B MANUFACTURING 200-5M-15, Timing Belt, Neoprene, Fiberglass (200-5M-15)
- B B MANUFACTURING 360H200G, Timing Belt, Neoprene, Fiberglass (360H200G)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- B B MANUFACTURING 108XL037G, Timing Belt, Neoprene, Fiberglass (108XL037G)
- B B MANUFACTURING 520-5M-15, Timing Belt, Neoprene, Fiberglass (520-5M-15)
- BANDO TimingBelt, Synchro-Link, Neoprene, 230H100 (230H100G)
- B B Manufacturing Timing Belts