Shop All Timing Belts
B B Manufacturing
10AT10/660, Timing Belt, Polyurethane, Steel
Mfr # 10AT10/660
Zoro # G505356692
product price: $16.79
/ea
Sold in multiples of 4 for $67.16
$67.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Height 9 inch
- Gearbelt Type Single Sided
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10AT10/660
- Zoro # G505356692
- UPC # 195057712669
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 25.984 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 66 |
Material | Polyurethane |
Weight | 0.08 lbs |
Item | Timing Belt |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6009Z, Single Row Ball Brgs, 6009Z (6009Z)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002975, Pressure Line, 10 micron, Outside-In (MF0058640)
- LOC-LINE Y Fitting, Gray, 3/4", PK20 (69551-G)
- BESTORQ MTD/ Cub Cadet/ White TANK M60-KW ROPS 53BH5D8X (Eng to Deck) Zero Turn Mower Replacement Belt (B88LG)
- B B MANUFACTURING 345DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (345DL100G)
- B B MANUFACTURING 1164-2P-06, Timing Belt, Neoprene, Fiberglass (1164-2P-06)
- B B MANUFACTURING 4326-14M-55, Timing Belt, Neoprene, Fiberglass (4326-14M-55)
- B B MANUFACTURING LL5M15, Timing Belt, Neoprene, Fiberglass (LL5M15)
- B B MANUFACTURING 200-5M-15, Timing Belt, Neoprene, Fiberglass (200-5M-15)
- B B MANUFACTURING 775-5M-25, Timing Belt, Neoprene, Fiberglass (775-5M-25)
- BESTORQ Timing Belt Model 226XL200 226 in Effective length and 2 in Top Width (226XL200)
- B B Manufacturing Timing Belts