Shop All Timing Belts
B B Manufacturing
1050-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 1050-5M-15
Zoro # G905353796
product price: $18.89
/ea
Sold in multiples of 3 for $56.67
$56.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.14 lbs
- Number of Teeth 210
- Gearbelt Type Single Sided
- Height 9 inch
- Pitch Length 41.339 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1050-5M-15
- Zoro # G905353796
- UPC # 195057982406
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 41.339 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Weight | 0.14 lbs |
Number of Teeth | 210 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 11/16 In., PK100 (16701009-100)
- DAYTON 4L1000 V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3X543)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- DYNABRADE Idler Wheel (11805)
- B B MANUFACTURING 25AT5/825, Timing Belt, Polyurethane, Steel (25AT5/825)
- B B MANUFACTURING 3500-14M-85, Timing Belt, Neoprene, Fiberglass (3500-14M-85)
- B B MANUFACTURING 320DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (320DXL037G)
- B B MANUFACTURING 360DH100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (360DH100G)
- B B MANUFACTURING 2800-8M-50, Timing Belt, Neoprene, Fiberglass (2800-8M-50)
- B B MANUFACTURING 835-5M-15, Timing Belt, Neoprene, Fiberglass (835-5M-15)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- B B Manufacturing Timing Belts