Shop All Timing Belt Pulleys
B B Manufacturing
100MP025MDFP8, Timing Pulley
Mfr # 100MP025MDFP8
Zoro # G905353529
product price: $12.15
/ea
Sold in multiples of 5 for $60.75
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.526 inch
- Flange Dia. (In.) 2.71 inch
- Bore Type Minimum Plain Bore
- Pitch Dia. (In.) 2.546 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 100MP025MDFP8
- Zoro # G905353529
- UPC # 195057204256
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.526 inch |
Flange Dia. (In.) | 2.71 inch |
Pitch Dia. (In.) | 2.546 inch |
Width | 6 inch |
Height | 9 inch |
Overall Length | 0.688 inch |
Length | 1 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Polycarbonate |
Number of Teeth | 100 |
Standards | ISO 9001:2015 |
Weight | 0.062 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD010N104 (25A-D010N104)
- MEGADYNE HTB Timing G BELT T-BELTS (800-8M-18)
- NSK NSK 6308Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6308Z C3)
- WILKERSON Regulator, Aluminum, 4 1/8" H, 1 9/16" W (R08-02-F0G0B)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B Manufacturing Pulleys & Sheaves