Shop All Idler Sprockets
B B Manufacturing
100DB11-IDLER, Idler Sprocket, Steel, Black Oxide
Mfr # 100DB11-IDLER
Zoro # G505366370
product price: $286.43
/ea
Free Shipping & Returns
$286.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5.01 inch
- Bore Dia. - Sprockets 1 1/2 inch
- Bearing Type - Sprockets DB
- Material Steel
- Number of Teeth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 100DB11-IDLER
- Zoro # G505366370
- UPC # 195057187573
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 5.01 inch |
Bore Dia. - Sprockets | 1 1/2 inch |
Pitch Diameter | 4.377 inch |
Details
Bearing Type - Sprockets | DB |
Item | Idler Roller Chain Sprocket |
Material | Steel |
Number of Teeth | 11 |
Weight | 6.193 lbs |
Bore Type | Idler |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 630mm (SPZ630)
- TOMPKINS Hydraulic Fitting-Steel06MOR HOLLOW HEX PLUG (6408-HHP-06)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- FAFNIR Single Row Radial Ball Bearing, Shielded (36KLL)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 41, Bronze Bushing, 19 Teeth, 1" Bore (41B19U)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- B B Manufacturing Chains & Chain Sprockets