Shop All Timing Belts
B B Manufacturing
1000-8MX-36, Timing Belt, Polyurethane, Carbon Tensile
Mfr # 1000-8MX-36
Zoro # G305351132
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Polyurethane
- Weight 1 lbs
- Number of Teeth 125
- Pitch Length 39.37 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 1000-8MX-36
- Zoro # G305351132
- UPC # 195057097339
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 39.37 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Weight | 1 lbs |
Number of Teeth | 125 |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN INSERT COUPLING PARTS AND ACCESSORY (QF25INSERT)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (6K407)
- DAYTON BX77 Cogged V-Belt, 80 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L283 (6L283)
- NTN NTN 6206 ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206 ZZ)
- B B MANUFACTURING 535-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-09)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- B B MANUFACTURING 960-8M-20, Timing Belt, Neoprene, Fiberglass (960-8M-20)
- B B MANUFACTURING 1100-5M-15, Timing Belt, Neoprene, Fiberglass (1100-5M-15)
- B B MANUFACTURING 510H150G, Timing Belt, Neoprene, Fiberglass (510H150G)
- B B MANUFACTURING 1420-5M-15, Timing Belt, Neoprene, Fiberglass (1420-5M-15)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- B B Manufacturing Power Transmission Belts