Shop All Timing Belt Pulleys
B B Manufacturing
100-2P06-6A4, Timing Pulley, Aluminum, Clear Anodized
Mfr # 100-2P06-6A4
Zoro # G405353548
product price: $34.85
/ea
Sold in multiples of 3 for $104.55
$104.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.486 inch
- Flange Dia. (In.) 2.71 inch
- Setscrew 2
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 100-2P06-6A4
- Zoro # G405353548
- UPC # 195057726376
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.486 inch |
Flange Dia. (In.) | 2.71 inch |
Pitch Dia. (In.) | 2.506 inch |
Width | 1.25 inch |
Length | 2.5 inch |
Overall Length | 0.75 inch |
Height | 2.5 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 100 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.254 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/3 HP, 1650 RPM, 115V, 48Y, OAO (4HZ67)
- D&D 110" Outside Length, 7/8" Top Width, 1 Ribs (C106)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-33)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B Manufacturing Pulleys & Sheaves