Shop All Timing Belt Pulleys
B B Manufacturing
10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized
Mfr # 10-3M06M6CA3
Zoro # G905353222
product price: $14.47
/ea
Sold in multiples of 5 for $72.35
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3.0 mm
- Outside Dia. - Timing Belt Pulleys 0.346 inch
- Material Aluminum
- Flange Dia. (In.) 0.505 inch
- Pitch Dia. (In.) 0.376 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10-3M06M6CA3
- Zoro # G905353222
- UPC # 195057719880
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.346 inch |
Flange Dia. (In.) | 0.505 inch |
Pitch Dia. (In.) | 0.376 inch |
Width | 0.625 inch |
Details
Material | Aluminum |
Number of Teeth | 10 |
Bore Type | Finished Bore |
Setscrew | 1 |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.45 inch OD (AK34x5/8)
- UNIVERSAL HYDRAULIC ADPT1/2""x1/2"" (39006139)
- WESTWARD Grease Fitting, Straight, Stl, 27/32"L, PK10 (52NZ99)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (CWDM3538)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 12XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA3)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B Manufacturing Pulleys & Sheaves