Shop All Timing Belt Pulleys
B B Manufacturing
10-3M06-6CA1, Timing Pulley, Aluminum, Clear Anodized
Mfr # 10-3M06-6CA1
Zoro # G205353342
product price: $13.74
/ea
Sold in multiples of 5 for $68.70
$68.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/8 inch
- Outside Dia. - Timing Belt Pulleys 0.346 inch
- Flange Dia. (In.) 0.505 inch
- Width 0.625 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 10-3M06-6CA1
- Zoro # G205353342
- UPC # 195057718647
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/8 inch |
Outside Dia. - Timing Belt Pulleys | 0.346 inch |
Flange Dia. (In.) | 0.505 inch |
Width | 0.625 inch |
Pitch Dia. (In.) | 0.376 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 1 |
Number of Teeth | 10 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON DC Gearmotor, 50 rpm, 12V, Vented (CHM-1250-1M)
- CONTINENTAL CONTITECH 13X960 AUTO V-BELT (13X960)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A06ANP01, Pressure Line, 6 micron (ZX-HP0653A06ANP01)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B Manufacturing Timing Belt Pulleys