Shop All Pulley Parts
B B Manufacturing
10-2P-PS2A, Timing Pulley Stock, Aluminum, Clear Anodized
Mfr # 10-2P-PS2A
Zoro # G405367613
Sold in multiples of 3 for $53.25
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 10
- Width 1 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 10-2P-PS2A
- Zoro # G405367613
- UPC # 195057196322
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 10 |
Material | Aluminum |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #40, 10/Bx (23394)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (2MDX2)
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE30)
- CHICAGO PNEUMATIC Blade-set-rotor (CA144889)
- B B MANUFACTURING 30-5P-PS8A, Timing Pulley Stock, Aluminum (30-5P-PS8A)
- B B MANUFACTURING 22XL-PS8A, Timing Pulley Stock, Aluminum (22XL-PS8A)
- B B MANUFACTURING 26XL-PS8S, Timing Pulley Stock, Steel (26XL-PS8S)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- AAON PULLEY BK105 X 100 (P08620)
- B B Manufacturing Pulleys & Sheaves