Shop All Air Circulators
B-Air
VPX34-GN Vent Green 2-Speed Air Mover - 1/3 hp
Mfr # 157BAVP34GN
Zoro # G311638135
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # 157BAVP34GN
- Zoro # G311638135
- Country of Origin United States
- Category Air Circulators
Description
Maximize air circulation and increase drying performance with this B-Air VPX34-GN Vent green compact air mover! Designed to efficiently circulate air and promote water evaporation this air mover increases ventilation in high-traffic areas restores damage caused by leaks or flooding and reduces the drying time of a variety of surfaces helping to prevent mold and maintain a safe work environment. It features a powerful yet energy efficient 1/3 hp sealed motor that delivers 2530 CFM of air flow to tackle even your most difficult drying jobs while its 2-speed operation can be adjusted to accommodate the task at hand. Plus its durable green rotomolded housing is built tough to withstand extreme temperatures and heavy use in warehouses public restrooms and other industrial work environments.This unit features a compact design that can be adjusted to operate in a horizontal position or at a 45 or 90 degree angle allowing you to aim it toward wet carpets and floors ceilings or walls with ease. Its lightweight yet sturdy design and ergonomic handle provide easy storage and portability ensuring that setup and cleanup are quick and effortless tasks. Plus its non-marking anti-skid rubber feet keep the unit securely in place during use.For added convenience this unit features a built-in GFCI outlet for daisy chaining multiple B-Air VPX34 Vent units together sold separately enabling you to operate up to 4 air movers at the same time and cover a larger area without the hassle of an extension cord. Its thermal protection prevents it from overheating for added safety while a sealed motor protects it from dust dirt and other debris to provide your establishment with years of reliable use. A 25' power cord with a wrap around design is also included for convenient storage and a 115V electrical connection is required for operation. Whether it's used for janitorial applications or restoration tasks this air mover is sure to be a valuable addition to your business!Overall Dimensions:Length: 16''Width: 14 1/2''Height: 15 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10241.C 6PK)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified (QTXE110150DCL)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- DEWALT Portable Htr 125K Btu (F340755)
- VORNADO 783 Pedestal Whole Room Air Circulator, 120V, 583 CFM (CR1-0076-06)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- TPI 24 Industrial High Stand Fan, 1/8 HP, 6350 CFM (F24HTE)
- GLOBAL INDUSTRIAL Air Mover, 2 Speed, 1/2 HP, 2200 CFM (641763)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 247674 24 in. High Velocity Direct Drive Tilt Barrel Fan (247674)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- B-Air Air Circulators