Shop All Air Circulators
B-Air
VPX34-BL Vent Blue 2-Speed Air Mover - 1/3 hp
Mfr # 157BAVP34BL
Zoro # G011638138
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # 157BAVP34BL
- Zoro # G011638138
- Country of Origin United States
- Category Air Circulators
Description
Maximize air circulation and increase drying performance with this B-Air VPX34-BL Vent blue compact air mover! Designed to efficiently circulate air and promote water evaporation this air mover increases ventilation in high-traffic areas restores damage caused by leaks or flooding and reduces the drying time of a variety of surfaces helping to prevent mold and maintain a safe work environment. It features a powerful yet energy efficient 1/3 hp sealed motor that delivers 2530 CFM of air flow to tackle even your most difficult drying jobs while its 2-speed operation can be adjusted to accommodate the task at hand. Plus its durable blue rotomolded housing is built tough to withstand extreme temperatures and heavy use in warehouses public restrooms and other industrial work environments.This unit features a compact design that can be adjusted to operate in a horizontal position or at a 45 or 90 degree angle allowing you to aim it toward wet carpets and floors ceilings or walls with ease. Its lightweight yet sturdy design and ergonomic handle provide easy storage and portability ensuring that setup and cleanup are quick and effortless tasks. Plus its non-marking anti-skid rubber feet keep the unit securely in place during use.For added convenience this unit features a built-in GFCI outlet for daisy chaining multiple B-Air VPX34 Vent units together sold separately enabling you to operate up to 4 air movers at the same time and cover a larger area without the hassle of an extension cord. Its thermal protection prevents it from overheating for added safety while a sealed motor protects it from dust dirt and other debris to provide your establishment with years of reliable use. A 25' power cord with a wrap around design is also included for convenient storage and a 115V electrical connection is required for operation. Whether it's used for janitorial applications or restoration tasks this air mover is sure to be a valuable addition to your business!Overall Dimensions:Length: 16''Width: 14 1/2''Height: 15 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Isolator Kit (6366408)
- ALL-FILTERS 20X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20242.12 6PK)
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 1", 4 Pack (FB24X24N_4)
- NAVAC Industrial Vacuum Oil for NRD16T/24M/30M (NPO68)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V398)
- PATTERSON FAN CO, INC. Patterson Fan 22" High Velocity Industrial Drum Fan w/ Yoke Mount, 5,570 CFM, 1/2 HP, 1 Phase (H22A)
- PATTERSON High-Velocity Industrial Fan, 7650 cfm (H26A)
- AIRMASTER FAN Blade (05242)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM (1VCG3)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- B-Air Air Circulators