Shop All Air Circulators
B-Air
VP-50H Vent Grey 2-Speed Air Mover with Handle and Wheels - 1/2 hp
Mfr # 157BAVP50GYH
Zoro # G511638133
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # 157BAVP50GYH
- Zoro # G511638133
- Country of Origin United States
- Category Air Circulators
Description
Maximize air circulation and increase drying performance with this B-Air VP-50H Vent grey air mover! Designed to efficiently circulate air and promote water evaporation this air mover increases ventilation in high-traffic areas and reduces the drying time of a variety of surfaces helping to prevent mold and maintain a safe work environment. It features a powerful yet energy efficient 1/2 hp sealed motor that delivers 2820 CFM of air flow to tackle even your most difficult drying tasks making it especially ideal for medium to large carpet cleaning jobs. And thanks to its 2 speed settings this unit can easily be adjusted to best suit your needs.Featuring a durable grey rotomolded housing this unit is built tough to withstand extreme weather conditions at construction sites and heavy use in warehouses public restrooms and other industrial work environments. For increased versatility this unit can be adjusted to operate in a horizontal position or 90 degree angle allowing you to aim it toward wet carpets and floors or ceilings with ease. Additionally its sealed motor protects it from dust dirt and other debris to provide your establishment with years of reliable use.Boasting an ergonomic telescoping handle and wheels this unit offers effortless maneuverability around your facility or from job to job. It includes a 25' power cord with a wrap around design for convenient storage and a 115V electrical connection is required for operation. Whether it's used for janitorial applications construction projects or restoration tasks this air mover is sure to be a valuable addition to your business!Overall Dimensions:Length: 16''Width: 15 3/4''Height: 19 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Startcapacitor 410Mf 115V (117U5042)
- GOOGLE NEST Thermostat E Steel Mounting Plate, Stainless Steel, 4PK (T4007EF)
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP6GA26)
- BUILDERS BEST Saf-T-Duct UL Transition Duct Close Loop Kit (111926)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (7DJ35)
- DAYTON Light-Duty Quiet-Design Industrial fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ8)
- GLOBAL INDUSTRIAL 18 Industrial Floor Fan (258324)
- CONTINENTAL DYNAMICS CD Premium 30 Oscillating Wall Mount Fan, TEFC Motor, 11,500 CFM, 1/2 HP (292649)
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- VORNADO 660 Large Whole Room Air Circulator (CR1-0121-06)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- B-Air Air Circulators