Shop All Air Circulators
B-Air
VP-25 Vent Blue 3-Speed Compact Air Mover - 1/4 hp
Mfr # 157BAVP25BL
Zoro # G711638124
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B-Air
- MFR # 157BAVP25BL
- Zoro # G711638124
- Country of Origin United States
- Category Air Circulators
Description
Maximize air circulation and increase drying performance in the smallest of spaces with the B-Air VP-25 Vent blue compact air mover! Designed to efficiently circulate air and promote water evaporation this air mover reduces the drying time of a variety of surfaces and restores minor damage caused by leaks or flooding helping to prevent mold and maintain a safe work environment. It features a powerful yet energy efficient 1/4 hp sealed motor that delivers 900 CFM of air flow to tackle even your most difficult drying jobs while its 3-speed operation can be adjusted to accommodate the task at hand. Plus its compact design can be adjusted to operate in a horizontal position or at a 45 or 90 degree angle allowing you to aim it toward wet carpets and floors ceilings or walls with ease.Thanks to its durable blue rotomolded housing this unit is built tough to withstand frequent use in warehouses public restrooms and other industrial work environments. Its lightweight yet sturdy design and ergonomic handle provide easy storage and portability ensuring that setup and cleanup are quick and effortless tasks. Plus its non-marking anti-skid rubber feet keep the unit securely in place during use.For added convenience this unit features a built-in GFCI outlet for daisy chaining multiple B-Air VP-25 Vent units together sold separately enabling you to operate up to 5 air movers at the same time and cover a larger area without the hassle of an extension cord. Its thermal protection prevents it from overheating for added safety while a sealed motor protects it from dust dirt and other debris to provide your establishment with years of reliable use. A 10' power cord with a wrap around design is also included for convenient storage and a 115V electrical connection is required for operation. Whether it's used for janitorial applications retail environments or small construction projects this air mover is sure to be a valuable addition to your business!Overall Dimensions:Length: 12 13/16''Width: 12 3/8''Height: 13 1/3''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Electrode Kit (59-25009-02)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (14560)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-1625-11-2)
- TRANE Blw01139 Blower; Inducer Draft, (BLW01139)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- DAYTON Guard Set 18" (GGS_47296)
- K-TOOL INTERNATIONAL 24" Waterproof Oscillating Pedestal Fan (KTI77726)
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- ARGO Arm-6P 6 Zone Circulator Relay (ARM-6P)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- DAYTON Wall Bracket, L Type (22YK22)
- B-Air Air Circulators