Shop All Air Circulators
B-Air
RB-S Stand for PBX24 Polar Bear Axial Air Mover
Mfr # 157BAPB25RBS
Zoro # G711638131
product price: $165.99
/ea
Free Shipping & Returns
$165.99
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
- Brand B-Air
- MFR # 157BAPB25RBS
- Zoro # G711638131
- Country of Origin United States
- Category Air Circulators
Description
Enhance your air mover's versatility with this B-Air RB-S Polar Bear air mover stand! Designed for use with your B-Air PBX24 Polar Bear air mover this stand gives you the flexibility of rotating your unit 360 degrees and allows you to direct air flow at virtually any location. Its adjustable quick-release fastener makes it easy to attach your unit and position it directly at walls floors ceilings and furniture helping to accelerate the drying process and reduce the time spent on a single job.Thanks to its durable steel construction this stand is built to withstand heavy use for long-lasting reliability. Its non-marking rubber feet keep it securely in place during use and it can easily be folded for convenient storage. Tackle even your toughest drying jobs with the help of this air mover stand!Overall Dimensions:Length: 22 7/8''Width folded: 3 1/2''Height: 25''
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
- DURAFLOW FILTRATION Duraflow Replacement Filter for KitchenAire Replacemnt LFCU13 KA240 (AW19394)
- PRICE 15 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000042)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2001-0800-1025)
- AIR HANDLER 25" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W094)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (4VAC4)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 4650/7250 CFM (22YK18)
- PATTERSON Standard-Duty Industrial Fan Non-Oscillating, 230/440VAC, 3075 CFM (DB-B)
- GLOBAL INDUSTRIAL Misting Kit For 36-42 Outdoor Drum Fans (293162)
- B-Air Air Circulators