Shop All Air Circulators
B-Air
PBX24-RD Polar Bear Red Axial Fan High Velocity Air Mover - 1/4 hp
Mfr # 157BAPBX24RD
Zoro # G411638127
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # 157BAPBX24RD
- Zoro # G411638127
- Country of Origin United States
- Category Air Circulators
Description
Maximize air circulation and increase drying performance with this B-Air PBX24-RD Polar Bear red axial fan high velocity air mover! Designed to efficiently circulate air and promote water evaporation this air mover increases ventilation in high-traffic areas restores damage caused by leaks or flooding and reduces the drying time of a variety of surfaces helping to prevent mold and maintain a safe work environment. It features a powerful yet energy efficient 1/4 hp sealed motor that delivers 3320 CFM of air flow to tackle even your most difficult drying jobs while its 2-speed operation can be adjusted to accommodate the task at hand. Plus its durable red rotomolded housing is built tough to withstand extreme temperatures and heavy use in warehouses public restrooms and other industrial work environments.For added versatility this unit features an hour meter that displays its cumulative run time. Not only does this allow you to easily keep track of its operating and drying time but it also provides an accurate way of monitoring billable time for each job or client. Thanks to its built-in adjustable feet this unit can be used at a horizontal position or downward 18 degree angle allowing you to aim it toward wet carpets and floors or walls with ease. Its water-resistant power switch provides simple operation while its LED light indicator allows for a quick visual confirmation of the unit's operation status. Plus an ergonomic handle ensures effortless portability around your facility or from job to job.For added convenience this unit features a built-in GFCI outlet for daisy chaining multiple B-Air PBX24 Polar Bear units together sold separately enabling you to operate up to 4 air movers at the same time and cover a larger area without the hassle of an extension cord. Its thermal protection prevents it from overheating for added safety while a sealed motor protects it from dust dirt and other debris to provide your establishment with years of reliable use. A 25' power cord with a wrap around design is also included for convenient storage and a 115V electrical connection is required for operation. Whether it's used for janitorial applications or restoration tasks this air mover is sure to be a valuable addition to your business!Overall Dimensions:Length: 13''Width: 20''Height: 22 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEZE FREE Thermostat Heat Pipe (EH-38)
- DAYTON Surface-Mount Pump House Heater, Surface, 500/375/500 W, Beige (2YV13)
- OMNITEC DESIGN Air Scrubber Filter, 18"x24"x12", (OAH2418-40)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2900/4500 CFM (7DC93)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115/230VAC, 3450/3790/3850 CFM (24B4WV-W-G)
- XPOWER 0.33 HP 1050 CFM 3-Speed Low Profile Air Mover, Floor Fan w/Built-in Power Outlets, Red (XP626291)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- VORNADO AIR CIRCULATOR FAN YLLW (CR1-0314-16)
- K-TOOL INTERNATIONAL 24" Direct Drive Industrial Tilting Drum Fan (KTI77741)
- B-Air Air Circulators