Shop All Air Circulators
B-Air
GP-1 Grizzly Black 3-Speed Air Mover - 1 hp
Mfr # 157BAGP1BK
Zoro # G812120597
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # 157BAGP1BK
- Zoro # G812120597
- Country of Origin United States
- Category Air Circulators
Description
Maximize air circulation and increase drying performance with this B-Air GP-1 Grizzly black 3-speed air mover! Designed to efficiently circulate air and promote water evaporation this air mover increases ventilation in high-traffic areas restores damage caused by leaks or flooding and reduces the drying time of a variety of surfaces helping to prevent mold and maintain a safe work environment. It features a powerful yet energy efficient 1 hp sealed motor that delivers 3550 CFM of air flow making it ideal for tackling even your most difficult drying jobs. Plus its durable black rotomolded polyethylene housing is built tough to withstand extreme temperatures and heavy use in warehouses public restrooms and other industrial work environments.This air mover can be adjusted to operate in a horizontal position or at a 45 or 90 degree angle allowing you to aim it toward wet carpets and floors ceilings or walls with ease. For increased versatility a swing-out kickstand can be used to position the unit at a 20 degree angle to direct air towards staircases and furniture. And thanks to its 3-speed operation this unit can be adjusted to accommodate the task at hand.With a compact design and ergonomic handle this unit provides easy storage and portability to ensure that setup and cleanup are quick and effortless tasks. It also features non-marking anti-skid rubber feet to keep the unit securely in place during use. This unit also includes a 25' power cord with a wrap around design for convenient storage and a 115V electrical connection is required for operation. Whether it's used for janitorial applications or restoration tasks this air mover is sure to be a valuable addition to your business!Overall Dimensions:Length: 19''Width: 18''Height: 19 1/2''Kickstand Height: 4 1/2''While Supplies Last!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In (5JLP1)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- BROAN Grill Assembly (97016497)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 14X10 (68314)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- MAXX AIR High Velocity Industrial Fan, Floor Mount (BF36BDPEBLK)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 24 Diameter (795751)
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM (GVK20)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- AIR HANDLER Fan Shroud Filter, For 24-26" Air Circulator (2TE89)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM (1YNW3)
- B-Air Air Circulators