Shop All Portable Blowers
B-Air
Blower
Mfr # BA-PBX-24
Zoro # G806378010
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pivoting No
- Number of Speeds 2
- Power Cord Length 25 ft
- Number of Power Outlets 2
- Conductor Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # BA-PBX-24
- Zoro # G806378010
- UPC # 875333005189
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 25 ft |
Conductor Size | 14 AWG |
Overall Width | 20 in |
Overall Height | 22 1/2 in |
Overall Length | 13 in |
Blower Wheel Diameter | 17 in |
Dimensions | 22 1/2 in H x 13 in L x 20 in W |
Description
Blower, Pivoting No, Air Flow Direction 360 Degrees , Maximum Airflow Capacity 3,320 cfm, Number of Speeds 2, Motor Horsepower 1/4 hp, Nameplate Voltage 115V, Full Load Current 2.6 A, Frequency 50/60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 4 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P GFCI Plug, GFCI Protected Yes, Power Cord Length 25 ft, Includes Not Applicable, Blower Wheel Diameter 17 in, Standards C-ETL-US, Overall Height 22 1/2 in, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Defrost Termination Switch, True GDM (800316)
- TAMARACK Tamarack Tti-MFL20 Muffler Acoustic Plenum Box (Tti-MFL20)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FD18X24X2_6)
- DAYTON Rotary Switch, Black, 3 Speed (VE450SG)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- METROVAC MetroVac 4 Horse Power High Speed Air Force Blower Industrial (B-3IND)
- TPI COMMERCIAL Portable Blower, 36" Direct Drive, 120V, (CPB36-D)
- K-TOOL INTERNATIONAL 800 Cfm Utility Floor Blower (KTI77703)
- XPOWER Low Profile Air Mover, 1/3 hp Motor (PL-700A-Blue)
- DAYTON Blower Support for 1XJY1 and 1XJY2, PR (5TCJ4)
- METROVAC High Powered Master Blaster Blower with 30 Ft. Hose, Wheels (MB-3CDSWB-30)
- B-Air Portable Blowers