Shop All Air Circulators
B-Air
BA-VLO-25RD Red Ventlo-25 Low Profile Variable Speed Air Mover - 1/4 HP
Mfr # 157BAVLO25RD
Zoro # G511638140
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # 157BAVLO25RD
- Zoro # G511638140
- Country of Origin United States
- Category Air Circulators
Description
This B-Air BA-VLO-25RD Ventlo-25 red air mover delivers the power and airflow needed to quickly dry out wet floors and work areas in a versatile low-profile housing that makes it easy to set up almost anywhere! Unlike other air movers that can be bulky and take up valuable space this model has a flat design that can be placed in hard-to-reach areas like under a leaky sink in damp cabinets or in a crawlspace while still tackling common tasks like drying fresh paint wet floors and carpet. This flat design coupled with an impact-resistant rotomolded housing also lets it stack up to 6 high with other Ventlo-25 series air movers for easier transport to and from a jobsite. With the built-in kickstand you can also adjust the position to best suit your needs - choose from a flat 90 degree angle a 20 degree angle or set it up horizontally on its side.A 1/4 hp motor and an aerodynamic design delivers the concentrated airflow up to 950 CFM needed to quickly dry out wet spots and its variable speed dial lets you pick the best setting for your needs. For jobs that require extra drying power a built-in GFCI outlet can be used to daisy chain multiple B-Air Ventlo-25 low-profile air movers together sold separately enabling you to operate several units at the same time while using only one wall outlet. This unit includes a 15' power cord and requires a 115V electrical connection for operation. Whether it's used for janitorial applications restoration tasks or construction projects this low-profile air mover is sure to be a valuable addition to your business!Overall Dimensions:Length: 22''Width: 17 1/2''Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- CANARM Shutter Fan, 18In Bld Dia, Galvalume, 120 (GSF3-18A)
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-112100-000)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- DAYTON Guard Set 10" (GGS_47293)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V399)
- DAYTON Light-Duty Quiet-Design Industrial fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ9)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- B-Air Air Circulators