Shop All Dehumidifiers
B-Air
BA-LGR-2200-GN Vantage LGR Green 225 Pint Dehumidifier - 115V
Mfr # 157VG2200GN
Zoro # G511513584
product price: $3,934.99
/ea
Free Shipping & Returns
$3,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # 157VG2200GN
- Zoro # G511513584
- Country of Origin China
- Category Dehumidifiers
Description
Enhance the comfort and safety of your work environment with this B-Air BA-LGR-2200-GN Vantage LGR green dehumidifier! This dehumidifier effectively pulls excess moisture out of the air to help combat condensation and reduce dampness thus preventing mold and other airborne contaminants. It can remove up to 130 pints of water per day under AHAM test conditions of 80 degrees Fahrenheit and 60% relative humidity or up to 225 pints when used at 90 degrees Fahrenheit and 90% relative humidity making it especially ideal for warehouses storage areas construction sites and environments where water damage has occurred. This low-grain refrigerant dehumidifier delivers 400 CFM of air flow allowing it to quickly and efficiently draw in moist air from carpeting walls and furniture. Using environmentally-friendly R410a refrigerant the moisture is condensed out of the air and warm fresh air is released back into the environment to create dry and comfortable conditions.Designed to tackle even the toughest environments this unit can operate in extreme temperatures ranging from 32 to 115 degrees Fahrenheit. Its durable green rotomolded housing features a consistent wall thickness and rugged corners making it resistant to extreme heat and cold dents leaks and other damage. Plus its telescoping handle and rubber wheels provide easy maneuverability and effortless transportation.This unit's user-friendly digital control panel features 5 push-buttons for simple operation as well as 3 indicator lights to provide a quick visual confirmation of its operation status. Thanks to an hour meter that displays its cumulative run time this unit allows you to easily keep track of its operating time and accurately monitor billable time for each job or client. For added convenience a high-performance centrifugal water pump quietly discharges the water into the included 30' drain hose eliminating the hassle of manually emptying out collected water. This unit also includes a 25' power cord and requires a 115V electrical connection for operation. Whether it's used for janitorial applications restoration tasks or construction projects this air scrubber is sure to be a valuable addition to your business!Overall Dimensions:Length: 21''Width: 20''Height: 32 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Refrigerant Recovery Cylinder, 50 Lbs (4LZH3)
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- WHITE-RODGERS 50C51-707 Two-Stage Hsi (50C51-707)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- PERFECT AIRE Dehumidifier 50Pt (2PFD50)
- RESEARCH PRODUCTS Aprilaire 70 Pint Whole Home Dehumidifier E080 (E080)
- ALORAIR SENTINEL SLGR 1400X COMMERCIAL DEHUMIDIFIER, 140 PPD WITH PUMP, STAINLESS STEEL BODY (SLGR 1400X)
- GLOBAL INDUSTRIAL Crawl Space Commercial Dehumidifier With Pump, 90 Pint Output Per Day (246707)
- BLACK & DECKER 20 Pint Portable Dehumidifier (BDT20WTB)
- GLOBAL INDUSTRIAL Portable Heavy Duty Commercial Dehumidifier, 110 Pints Per Day (246687)
- EBAC INDUSTRIAL PRODUCTS Ebac Orion Professional Dehumidifier w/Pump, 110V, 105 Pints (ORION)
- B-Air Dehumidifiers