Shop All Dehumidifiers
B-Air
BA-LGR-2200-BL Vantage LGR Blue 225 Pint Dehumidifier - 115V
Mfr # 157VG2200BL
Zoro # G611513590
product price: $3,934.99
/ea
Free Shipping & Returns
$3,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B-Air
- MFR # 157VG2200BL
- Zoro # G611513590
- Country of Origin China
- Category Dehumidifiers
Description
Enhance the comfort and safety of your work environment with this B-Air BA-LGR-2200-BL Vantage LGR blue dehumidifier! This dehumidifier effectively pulls excess moisture out of the air to help combat condensation and reduce dampness thus preventing mold and other airborne contaminants. It can remove up to 130 pints of water per day under AHAM test conditions of 80 degrees Fahrenheit and 60% relative humidity or up to 225 pints when used at 90 degrees Fahrenheit and 90% relative humidity making it especially ideal for warehouses storage areas construction sites and environments where water damage has occurred. This low-grain refrigerant dehumidifier delivers 400 CFM of air flow allowing it to quickly and efficiently draw in moist air from carpeting walls and furniture. Using environmentally-friendly R410a refrigerant the moisture is condensed out of the air and warm fresh air is released back into the environment to create dry and comfortable conditions.Designed to tackle even the toughest environments this unit can operate in extreme temperatures ranging from 32 to 115 degrees Fahrenheit. Its durable blue rotomolded housing features a consistent wall thickness and rugged corners making it resistant to extreme heat and cold dents leaks and other damage. Plus its telescoping handle and rubber wheels provide easy maneuverability and effortless transportation.This unit's user-friendly digital control panel features 5 push-buttons for simple operation as well as 3 indicator lights to provide a quick visual confirmation of its operation status. Thanks to an hour meter that displays its cumulative run time this unit allows you to easily keep track of its operating time and accurately monitor billable time for each job or client. For added convenience a high-performance centrifugal water pump quietly discharges the water into the included 30' drain hose eliminating the hassle of manually emptying out collected water. This unit also includes a 25' power cord and requires a 115V electrical connection for operation. Whether it's used for janitorial applications restoration tasks or construction projects this air scrubber is sure to be a valuable addition to your business!Overall Dimensions:Length: 21''Width: 20''Height: 32 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 920915 G7/M7 Circuit Board (920915)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 50 ft. L, Rubber (2101-0100-1550)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (8/Bag) (LVSL0008MS)
- ECOSMART ECOSMART ECO 8 Electric Water Heater, 240 V, 33 A, 8 W (ECO 8)
- DRI EAZ F410 LGR 2800i Energy Star Dehumidifier - 200 Pints (110128)
- GLOBAL EQUIPMENT Global Industrial® Crawl Space Commercial Dehumidifier With Pump, 90 Pints (OL-R180P)
- ALORAIR 70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Sentinel HS35-White)
- SANTA FE Ultra 120V Whole Home Ducted Dehumidifier, 124 Pints Per Day AHAM, MERV-13 Filter, Ventilation Ready (4036400)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- SPT SPT SD-300MLA 600 ml Mini Dehumidifier (SD-300MLA)
- MIDEA ELECTRIC TRADING SINGAPORE HP 50PT Dehumidifier (MDUDP-50AEN1-BA9B)
- B-Air Dehumidifiers