Shop All Rotary Hammer Accessories
This Product is Discontinued
B & A
SDS Max Chuck Driver, 1/2 In., Keyless (Discontinued)
Mfr # RCDMKL12
Zoro # G0295127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shank Type SDS Max
- Application Converts SDS-Max Hammer for Use as a Rotary Drill
- Impact Rated No
- Includes 1/2 in Keyless Chuck
- Overall Length (In.) 6 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B & A
- MFR # RCDMKL12
- Zoro # G0295127
- Country of Origin United States
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 6 4/5 in |
Overall Length | 6 3/4 in |
Details
Item | SDS Max Chuck Driver |
Shank Type | SDS Max |
Application | Converts SDS-Max Hammer for Use as a Rotary Drill |
Impact Rated | No |
Includes | 1/2 in Keyless Chuck |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete, Masonry |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Cutting Direction | Right Hand |
Description
SDS Max Chuck Driver, Shank Type - Machining SDS Max, Overall Length 6 3/4 in, For Tool Type Rotary Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.